Apply to be a TradeMaster!
Main product image of ICM441 3 Phase Motor Protection
Magnifying glass
Hover image to zoom

ICM441 3 Phase Motor Protection

SKU:
ICM441
Rating:
(0)
Q&A:
(0)
ICM441 3 Phase Motor Protection
Magnifying glass
Hover image to zoom
ICM441 has been discontinued
Discontinued September 27, 2019
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
ICM441 3 Phase Motor Protection
SKU:ICM441C
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
120 or 208/240 VAC

Description

–
Protects Against
  • Under voltage
  • Over temperature
  • Power interruptions
  • Rapid short cycling
  • Shorted temperature sensor
  • Open temperature sensor
  • Control duty, SPST relay layout
  • Anti-short cycle time delay, 4 minutes (nominal)
  • 1 second manual bypass

Mode of Operation - The ICM441 is designed to individually monitor 3 PTC temperature sensors which are wound into each phase winding of a motor. If any winding or incoming line power is beyond the safe operating range of the motor, the ICM441 will lock the motor out of operation until the inputs fall back into the safe operating range. The ICM441 can sense shorted or open sensors, in addition to providing isolation to each sensor to prevent damage to the monitor in the event a sensor shorts to a winding or case ground.

Specs

–
Voltage:

120 or 208/240 VAC

Frequency:

50-60 Hz

Output:

SPDT (relay)

6 amps resistive (N.O.)

Dimensions:

3.25" x 3" x 1.25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm