Apply to be a TradeMaster!
Main product image of Single-Phase Line Voltage Monitor for 80-300VAC, ICM492DX
Magnifying glass
Hover image to zoom

Single-Phase Line Voltage Monitor for 80-300VAC, ICM492DX

SKU:
ICM492DX
Rating:
(0)
Q&A:
(0)
Single-Phase Line Voltage Monitor for 80-300VAC, ICM492DX
Magnifying glass
Hover image to zoom
$117.42 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
300v, 80v

Description

–
The ICM492D constantly monitors line voltage and protects single-phase equipment against low and high voltage conditions, and rapid short cycling due to voltage fault or power interruption. It's easy-view, backlit digital display makes it user friendly to read and monitor voltage conditions and adjust parameters to meet specific needs.

Features:
  • Protects against over and under voltage, and rapid short cycling caused by transient faults and power interruptions
  • Improved backlit digital display, easy to read in low light conditions
  • Adjustable voltage set point
  • Re-designed buttons for increased durability
  • New micro-processor for improved accuracy
  • Displayed voltage calibration feature to match the RMS value of a voltmeter
  • Adjustable anti-short cycle time delay
  • Adjustable response time
  • Control mode (optional)
  • 5-fault memory
  • Universal line voltage input
  • Heavy duty SPDT relay output
  • Universal control voltage input (for integrating a thermostat)

Specs

–
Voltage:

300v

80v

Product Type:

Monitor

Phase:

1

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy