Apply to be a TradeMaster!
Main product image of ICM517A Single Phase Surge Protective Device w/ Metal NEMA Type 4X Enclosure
Magnifying glass
Hover image to zoom

ICM517A Single Phase Surge Protective Device w/ Metal NEMA Type 4X Enclosure

SKU:
ICM517A
Rating:
(5)
Q&A:
(0)
ICM517A Single Phase Surge Protective Device w/ Metal NEMA Type 4X Enclosure
Magnifying glass
Hover image to zoom
$88.70 each
In Stock
In Stock
Get 79 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V

Description

–
SINGLE PHASE SURGE PROTECTION, SURGE PROTECTION DEVICES (SPD)

The ICM517A is a NEMA Type 4X enclosed Type 2 Surge Protective Device (SPD) designed to protect valuable single-phase equipment by dissipating momentary voltage spikes and transient power surges. Applications include the protection of motors, electronics, air conditioning systems, appliances, refrigeration, and more.
The tried and true, preexisting industry favorite ICM517 SPD recently received an update, which prompted the designation of an "A" to the end of the preexisting part number. With 100,000's of ICM517's installed in the field, ICM stayed true to the rugged & reliable design of the existing "go to" SPD, the new ICM517A Type 2 Surge Protective Device is now constructed even more robust.

Features & Benefits:
  • Built to withstand the high impact of a major surge event
  • Constructed in a robust Cast Aluminum enclosure for maximum durability
  • Featuring a redesigned rivet sealed molded case with an internal gasket
  • Nema Type 4X rated for indoor/outdoor installation
  • Featuring a thinner, more compact profile then previous versions
  • Updated to the latest addition of UL standards
  • Withstands effects of prolonged UV exposure better then ABS plastics
  • UL Rated Powder Coating for superior corrosion resistance
  • Easy Installation
  • Proudly Made in America
  • Limited lifetime product, up to a 3-year $25,000 connected equipment warranty

Specifications:
  • Service voltage: 120/240 volt, single phase
  • Maximum surge current: 100,000 amps
  • Maximum energy dissipation: 1,020 Joules
  • Installation point: Electrical panel, electrical disconnect
  • Diagnostics: Green light indicates surge suppression is present
  • AC protection modes: L-L, L-N, L-G, N-G
  • Conduit connection: 3/4"

Surge Protection For:
  • Refrigeration Systems
  • Motors
  • Air Conditioners
  • Appliances
  • Electronics

Protects Against:
  • Surges caused by lightning
  • Voltage surges caused by fluctuation in power from air conditioners, generators, motors and more.
  • Protects against surges up to 100 kA maximum surge current

Specs

–
Voltage:

120/240V

Max Surge Current:

100000 amps

Max Energy Dissipation:

1020 Joules

Installation Point:

Electrical Panel

Electrical Disconnect

AC Protection Modes:

Line-line

Line-ground

Line-neutral

Neutral-ground

NEMA Rating:

4X

Country of Origin:

USA

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Good purchase and quick delivery

Used for a mini split for protection
Willy
Tx
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AC surge protector

Came in quick and was easy to install.
LoneWolf
Louisiana
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install

After getting our new outdoor AC unit, the installers added a surge protector and recommended we do the same for our mini-split. We're glad we found the exact same one—it was an easy install. Thanks for a smooth and pleasant shopping experience!
Dee
Alabama
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect - I will buy this product again

Exactly what is needed to protect my A/C unit. I will be purchasing more for my children's homes. Super easy installation and fit. Every A/C unit should have this protection. It was recommended by my local A/C service company after their initial inspection of my system.
Frued
Tucson, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Surge suppressor

I have installed many other models and brands in residential HVAC/R systems. This ICM517a is the best 240vac single ph. I have used. I have installed at least 200 of the older ICM517 (non A) and close to 100 of this ICM517A model which has all served my customer systems well and have never had any issues. Note that it has 2 black, 1 green, and 1 white for neutral which I cap off when used in applications such as 5 Ton residential condensers that don't use a neutral supply line.
edwoo
brentwood, ca
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy