Apply to be a TradeMaster!
Main product image of ICM803 RapidStart Current Sensing Motor Starter, 1/2 to 3 HP Applications
Magnifying glass
Hover image to zoom

ICM803 RapidStart Current Sensing Motor Starter, 1/2 to 3 HP Applications

SKU:
ICM803
Rating:
(0)
Q&A:
(0)
ICM803 RapidStart Current Sensing Motor Starter, 1/2 to 3 HP Applications
Magnifying glass
Hover image to zoom
ICM803 has been discontinued
Discontinued December 9, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
95/288 VAC

Description

–
By monitoring the compressor current upon start-up, RapidStart is able to engage the hard start capacitor for precisely the correct amount of time, ensuring maximum starting torque without the risk of supplying too much current into the start winding. A timed safety circuit is provided in the event the motors fails to start within 2 seconds. Current sensing hard start precisely increases starting torque.

Features
  • Operates from 95-288 VAC
  • Patented current sensing circuitry
  • Easy to install, 2 wires
  • OEM approved
  • Boosts starting torque
  • Disengages upon start
  • Recycles instantly (less than 1 second)
  • Fuse protection
  • Not affected by voltage or current fluctuations
  • Not affected by ambient temperatures

Mode of Operation - By monitoring the compressor "current" upon start-up, the rapid start is able to engage the hard start capacitor for precisely the correct amount of time, ensuring maximum starting torque without the risk of supplying too much current into the start winding. A timed safety circuit is provided in the event the motor fails to start within 600 ms. Current sensing Hard Start precisely increases starting torque.

Specs

–
Product Type:

Motor Starter

Voltage:

95/288 VAC

Max Input Voltage:

502 VAC

Operating Temp Range:

-40°C to +65°C

Capacitor:

88-106 Mfd. 330V

Range:

1/2 to 3 HP applications

Wiring:

2 Wire

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm