Apply to be a TradeMaster!
Main product image of ICM855 PTCR Hard Start with Positive Coeffecient Technology for up to 1.5 HP applications
Magnifying glass
Hover image to zoom

ICM855 PTCR Hard Start with Positive Coeffecient Technology for up to 1.5 HP applications

SKU:
ICM855
Rating:
(1)
Q&A:
(0)
ICM855 PTCR Hard Start with Positive Coeffecient Technology for up to 1.5 HP applications
Magnifying glass
Hover image to zoom
$17.86 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/288V

Description

–
ICM855 PTCR Hard Start with Positive Coeffecient Technology for up to 1.5 HP applications

Specifications:
  • Voltage: 115-288 VAC
  • Capacitor: 43-52 Mfd., 330V
  • Range: 1/2 to 10 HP range (up to 1.5 HP recommended)

Specs

–
Product Type:

Motor Starter

Voltage:

115/288V

Capacitor:

43-52 Mfd. 330V

Range:

Up to 1 1/2 HP applications

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exact match for my sailboat air conditioner.

Easy replacement. Fast shipping. Best price. Can't beat Supply House.
Captain
Titusville, FL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy