Apply to be a TradeMaster!
Main product image of ICM857 Solid State Relay, Overload and Start Capacitor for 1/12 - 1/5 HP applications (120V)
Magnifying glass
Hover image to zoom

ICM857 Solid State Relay, Overload and Start Capacitor for 1/12 - 1/5 HP applications (120V)

SKU:
ICM857
Rating:
(0)
Q&A:
(0)
ICM857 Solid State Relay, Overload and Start Capacitor for 1/12 - 1/5 HP applications (120V)
Magnifying glass
Hover image to zoom
ICM857 has been discontinued
Discontinued April 22, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
ICM857 Solid State Relay, Overload and Start Capacitor for 1/12 - 1/5 HP applications (120V)

Specifications:
  • Operating Voltage: 120V
  • Maximum Voltage: 180V
  • Maximum Current
  • Retry Time: Within 90 seconds

Specs

–
Product Type:

Motor Starter

Voltage:

120v

Current (amps):

12A

Range:

1/12 to 1/5 HP applications

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm