Apply to be a TradeMaster!
Main product image of ICM860 RapidStart Voltage Sensing Motor Starter, 2 to 5 HP Applications
Magnifying glass
Hover image to zoom

ICM860 RapidStart Voltage Sensing Motor Starter, 2 to 5 HP Applications

SKU:
ICM860C
Rating:
(2)
Q&A:
(1)
ICM860 RapidStart Voltage Sensing Motor Starter, 2 to 5 HP Applications
Magnifying glass
Hover image to zoom
ICM860C has been discontinued
Discontinued May 6, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
90/277 VAC

Description

–
ICM's differential voltage sensing products employ patented circuitry which monitors differential compressor auxiliary voltage, determines the state of the motor and precisely engages and disengages the start capacitor. A timed safety circuit is provided in the event the motor fails to start within 2 seconds

Features
  • Increases starting torque up to 500%
  • Ensures precise starts
  • Reduces inventory
  • Not affected by ambient temperature
  • Recycles instantly (less than 1 second)
  • Dual voltage operation: either 115 or 240 VAC motors
  • Fuse protection
  • Not affected by voltage or current fluctuations
  • Ideally suited for:
    • Water Coolers
    • Vending Machines
    • Household Refrigerators (115 or 230 VAC)
    • Commercial Refrigeration (115 or 230 VAC)
    • Air Conditioners and Heat Pumps

    Mode of Operation - ICM's differential voltage sensing products employ patented circuitry that monitors differential compressor auxiliary voltage, determines the state of the motor, and precisely engages and disengages the start capacitor.

Specs

–
Product Type:

Motor Starter

Voltage:

90/277 VAC

Max Input Voltage:

390 VAC

Operating Temp Range:

-40°C to +65°C

Capacitor:

88-106 Mfd. 330V

Range:

2 to 5 HP applications

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

600Ice

Seem to work fine.
Jim
Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Little Hard Start

Replaced the existing Hard Start in my Air Conditioning Condenser with the ICM860 Hard Start. I'm excited to see how she works out in my system, I like the fact she has a fuse protection. So far so good...
JDogg
Seattle, WA
7 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how to install///

Asked by Rick 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

we are not provided w installation instructions for these parts.

Was this review helpful to you?