Apply to be a TradeMaster!
Main product image of ICM866U-LF Motor Hard Start, Voltage Sensing w/ High-Powered Relay Output for 1/12 to 5HP Applications
Magnifying glass
Hover image to zoom

ICM866U-LF Motor Hard Start, Voltage Sensing w/ High-Powered Relay Output for 1/12 to 5HP Applications

SKU:
ICM866U-LF
Rating:
(2)
Q&A:
(0)
ICM866U-LF Motor Hard Start, Voltage Sensing w/ High-Powered Relay Output for 1/12 to 5HP Applications
Magnifying glass
Hover image to zoom
$60.31 each
In Stock
In Stock
Get 23 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V

Description

–
The ICM866U combines the award-winning technology of ICM's Universal Motor Starting Relay with the patented circuitry of the ICM860 for the most precise and reliable hard start kit on the market! Rated for 1/12 to 5HP applications.

Features
  • Patented circuitry with differential voltage sensing technology
    • Monitors differential compressor auxiliary voltage
    • Precisely engages/disengages the start capacitor
    • Not affected by ambient temperatures
    • Recycles instantly
  • Self-adjusting to changes in voltages
    • Does not rely on relay with pre-set, factory default ranges
    • Eliminates guesswork in “tweener” applications
    • Extends motor life
  • Rated for 1/12 to 5HP applications
    • Reduces inventory, saves $$$
    • One model is all you need
  • Simple, two-wire installation
    • Faster install time
    • Minimizes risk of accidental miswires
Specifications:
  • Multi-voltage operation – 115 or 230 VAC motors
  • 145-175 µF @ 330V
  • Recommended Range: 1/12 to 5HP application
  • UL Recognized

Specs

–
Product Type:

Motor Starter

Voltage:

115/230V

Capacitor:

145-175 Mfd. 330V

Range:

1/12 to 5 HP applications

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great fit for my 3 ton AC

No noise when AC starts up, and no excess current drain, no more lights flickering
DIY
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy 1 for a brand new heatpump

My heatpump compressor starts alot easier and faster
ROB
Paris tn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy