Apply to be a TradeMaster!
Main product image of SC045 Dryout Thermostat (45°F)
Magnifying glass
Hover image to zoom
SC045 Dryout Thermostat (45°F)
Magnifying glass
Hover image to zoom
SC045 has been discontinued
Discontinued November 28, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
ACH045 Dryout Thermostat/Low Ambient Cutoff Switch (45-Degrees F)
SKU:ACH045
(0)
Order by today, receive 11 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Amperage
2 Amps
Product Highlight: Voltage
18/30 VAC

Description

–
The SC045 series thermostat is a low cost, single set point thermostat intended for use as a temporary device to provide heating or cooling to allow drywall to dry during construction. It can also can be used as a low ambient cutoff switch for condenser fan motors and compressors.

Features
  • 2 wire installation
  • Temporary use for dryout applications
  • Can be used as a low ambient cutoff switch
  • Cutoff set point 45°F

Mode of Operation:
Cool Thermostat - The cooling models will close when the ambient temperature is above the respective set point and open when the ambient temperature drops below the respective set point.

Low Ambient Cutoff - Condenser Fan Motor - The SC045 model can be used as a low ambient cutoff switch for a condenser fan motor. When the ambient temperature drops below the set point, the unit will open the fan signal and turn the fan motor off. It will not allow the fan to turn back on until the temperature rises above the set point.

Low Ambient Cutoff: Compressor - The SC045 model can also be used as a low ambient cutoff switch for the compressor when wired in series with the Y circuit from the thermostat. When using with the compressor circuit, an anti-short cycle timer is recommended to prevent possible damage to the compressor from short cycling.

Specs

–
Amperage:

2

Application:

Cooling

Voltage:

18/30 VAC

Temperature Control Range:

45°F (+/-5°F)

Wiring:

2 Wire

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

reusable temp. t-stat

We install hvac in new construction apts. and needed to provide a/c so the flooring doesn't warp from the heat & humidity. These are the perfect temporary solution until the Nest thermostats are installed.
RB
Atlanta, GA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice temporary stat

This is great for temporary control of equipment prior to permanent thermostat installation. Won't be adversely affected by jobsite dust.
Bruce
Durham, NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again!

This Dryout Thermostat delivers on it's promise. I
TomW
Naperville IL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good idea for construction site

its a good idea to use for a house that you want to have heat while construction & you don't want to install a expensive thermostat due it will get damage while painting or tilling
PluPlu
Monroe, NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do you carry a temporary thermostat that goes down to 45 or 50°. Thanks

Asked by Ray 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

SC045 Dryout Thermostat (45°F) goes down to 45. The SKU is SC045 and we have it for $8.39 and it can be found here: https://www.supplyhouse.com/ICM-Controls-SC045-SC045-Dryout-Thermostat-45F

Was this review helpful to you?