Pros, Join Our TradeMaster Program!
Description
The SC075 series thermostat is a low cost, single set point thermostat intended for use as a temporary device to provide heating or cooling to allow drywall to dry during construction.

Features
  • 2 wire installation
  • Temporary use for dryout applications

Mode of Operation:
Cool Thermostat - The cool models will close when the ambient temperature is above the respective set point and open when the ambient temperature drops below the respective set point.
Read more
Specs
Application:
Heating
Voltage:
18/30 VAC
Amperage:
2amps (max)
Temperature Control Range:
75°F (+/-5°F)
Wiring:
2 Wire
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.