Pros, Join Our TradeMaster Program!
Description
The SC3010 programmable thermostat has four periods (MORN, DAY, EVE, NITE) that are customizable for each day of the week. Each period will have a start time, heat temperature, and cool temperature. The SC3010 monitors the day and time, while maintaining the specific conditions you have chosen for each period in your program.

Features
  • For single stage heat/cool or single stage heat pump systems
  • Flexible 7-Day, 5-2-Day and 5-1-1-Day programming
  • ICM patented Thermal Intrusion Barrier
  • New SimpleSet Target Programming Technology
  • Large display with backlight
  • Adjustable temperature differential
  • Dual powered
  • Low battery indicator
  • 4 or 5-wire compatible
  • Manual changeover
  • Easy access terminal block
  • Field adjustable calibration
  • Millivolt compatible
  • Freeze protection
  • High temperature protection
  • Zoning system compatible
  • Soft-touch controls
  • Energy Star listed
  • Compatible with heat pump, gas, oil or electric systems
Read more
Manuals (2)
Specs
Application:
Single-Stage (Heat/Cool)
Heat Pump
Stages:
1 Heat Pump
1 Heat/1 Cool
User Interface:
Push Button
Voltage:
24v
Options:
Large Display
Power Method:
Dual Powered
4 or 5 Wire Compatible
Battery
Programmability:
Programmable
7 Day
5-2 Day
5-1-1 Day
Mount:
Horizontal
Temperature Control Range:
45°F to 90°F
Amperage:
1 amp max. per terminal
3 amp max. total load
Height:
3.75"
Width:
5.50"
Depth (Inches):
1.12"
Accuracy:
+/- 1°F
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Videos

    2 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.