Apply to be a TradeMaster!
Main product image of SENTRY3N1 Disconnect with Internal Voltage Monitoring & Surge Protection
Magnifying glass
Hover image to zoom

SENTRY3N1 Disconnect with Internal Voltage Monitoring & Surge Protection

SKU:
SENTRY3N1
Rating:
(1)
Q&A:
(0)
SENTRY3N1 Disconnect with Internal Voltage Monitoring & Surge Protection
Magnifying glass
Hover image to zoom
$391.20 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/240V

Description

–

The Sentry 3N1 combines the benefits of an ICM517A-LITE single-phase surge protection device, and a ICM492D single-phase voltage monitor into one easy to install solution. It also provides techs and homeowners a convenient way to break the power using an onboard disconnect breaker. The Sentry 3N1 protects against both power surges and over/under voltage issues that can cause damage to circuit boards and motors in residential and commercial single-phase 208/240 VAC HVAC/R equipment.


Features:

  • All Components Pre-wired for 240 volts
  • Modular Design with field replaceable components
  • Field Programmable Voltage Monitor
  • 5-fault memory for Voltage Monitor
  • Easy-view backlit, LCD digital display on Voltage Monitor
  • Protects against over and under voltage, and rapid short cycling
  • Separate 40amp Contactor, fully disconnects from the service
  • 40amp internal breaker allows for easy switching of power on and off
  • Superior TMOV technology provides safe and reliable surge protection
  • Built to withstand the high impact of a major surge event
  • Proudly Assembled in America
  • NEMA type 4X Rating
  • Limited lifetime product. Up to a 3-year $10,000 connected equipment warranty
  • UL Listed: ICM517A - E347279
  • UL Rated: ICM492 - E53944

Specifications:

  • All Components pre-wired for 208/240 volts
  • SCCR: 10kA
  • Modular design with field replaceable components
  • Field programmable voltage monitor with an improved backlit digital display and 5-fault memory
  • Protects against over and under voltage, and rapid short cycling caused by transient faults and power interruptions
  • Separate 40amp contactor, fully disconnects from the service
  • 40amp internal breaker allows for easy switching of power on and off
  • Superior TMOV technology provides safe and reliable surge protection
  • Built to withstand the high impact of a major surge event
  • Proudly innovated and designed in the USA
  • NEMA type 4X rating
  • Flame Rating: UL94- 5VA
  • Limited lifetime product warranty up to a 3-year $25,000 connected equipment warranty
  • UL Listed: ICM517A-LITE UL file number E347279
  • UL Listed: ICM492D UL file number E53944
  • Phone Number


Inputs:

  • Line voltage: 240 VAC
  • Frequency: 50/60 Hz
  • Breaker: 40 amp at 240 VAC 


Outputs:

  • Type: Contactor
  • 2-Pole contact ratings: 40A FLA, 240A LRA

Specs

–
Product Type:

Surge Protector

Voltage:

208/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product, use over and over.

Love this combo. Perfect for the jobs we have.
Johnny
Silver Spring, MD
2 days ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy