Pros, Join Our TradeMaster Program!
Specs
Shape:
Coil
Length (Feet):
50'
Size:
3/8"
Type:
Refrigeration
Material:
Copper
Application:
Plumbing
Sweat Size:
3/8"
OD:
3/8"
Connection Type:
Sweat
×
Happy 4th!
Special Hours
Our Customer Support will be closed today in honor of Independence Day. We will be back on Monday to answer your questions.
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

9 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.