Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
ABS DWV Fittings
ABS DWV Sanitary Tees (H x H x H)
3" x 3" x 2" Hub ABS DWV Sanitary Tee
Brand:
IPEX
SKU:
102130L
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry 102130L
Unavailable since August 2, 2024
Direct Replacement:
3" x 3" x 2" Hub ABS DWV Sanitary Tee (5811R)
Brand:
Nibco
SKU:
I098800
(0)
Order by
6PM
, receive 17 by
Monday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
3" x 3" x 2"
ABS
Socket x Socket x Socket Connection
Specs
–
Product Type:
Sanitary Tee
Material:
ABS
Connection Type:
Socket x Socket x Socket
Size:
3" x 3" x 2"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Product Type
...
Material
...
Connection Type
...
Size
...
CURRENT ITEM
3" x 3" x 2" Hub ABS DWV Sanitary Tee
SKU:
102130L
IPEX
Sanitary Tee
ABS
Socket x Socket x Socket
3" x 3" x 2"
3" x 3" x 2" Hub ABS DWV Sanitary Tee (5811R)
SKU:
I098800
Nibco
Sanitary Tee
ABS
Socket x Socket x Socket
3" x 3" x 2"
×
Video