Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
ABS DWV Fittings
ABS DWV Trap Adapters (H x SJ)
1-1/2" Hub x Slip Joint ABS DWV Trap Adapter
Brand:
IPEX
SKU:
102853A
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry 102853A
Unavailable since January 20, 2024
Direct Replacement:
1-1/2" Hub x Slip Joint ABS DWV Trap Adapter (58017)
Brand:
Nibco
SKU:
I018050
(0)
Order by
6PM
, receive 30 by
Monday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1-1/2"
ABS
Socket x Slip-Joint Connection
Specs
–
Product Type:
Trap Adapter
Material:
ABS
Connection Type:
Socket x Slip-Joint
Size:
1-1/2"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Product Type
...
Material
...
Connection Type
...
Size
...
CURRENT ITEM
1-1/2" Hub x Slip Joint ABS DWV Trap Adapter
SKU:
102853A
IPEX
Trap Adapter
ABS
Socket x Slip-Joint
1-1/2"
1-1/2" Hub x Slip Joint ABS DWV Trap Adapter (58017)
SKU:
I018050
Nibco
Trap Adapter
ABS
Socket x Slip-Joint
1-1/2"
You May Also Need
1-1/2" Hub ABS DWV Coupling (5801)
SKU:
I009350
Nibco
Product Reviews
0 reviews
0
out of 0 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Sort: Most Recent
Be the first to write a review.
×
Video