Apply to be a TradeMaster!
Main product image of 2" Labline Flame Retardant Polypropylene Acid Waste 90-Degree Elbow, W182
Magnifying glass
Hover image to zoom

2" Labline Flame Retardant Polypropylene Acid Waste 90-Degree Elbow, W182

Brand:
IPEX
SKU:
156182
Rating:
(0)
Q&A:
(0)
2" Labline Flame Retardant Polypropylene Acid Waste 90-Degree Elbow, W182
Magnifying glass
Hover image to zoom
$37.90 each
In Stock
In Stock
Get 3 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Size
2"

Description

–
The IPEX Labline 2" 90 Degree Elbow (1/4 Bend) is part of the Labline Mechanical-Joint Acid Waste System, a flame retardant polypropylene (FRPP) piping solution designed for laboratory and industrial acid waste drainage applications. Labline has long been recognized as an industry benchmark for performance and reliability, offering a fast mechanical joint that displaces costly and difficult-to-install glass and metal systems. All Labline fittings are furnished assembled with Olives and Union Nuts.

Features:
  • Flame retardant polypropylene (FRPP) construction - NSF listed, self-extinguishing, does not support combustion after flame is removed
  • Operating temperature range from -10F to 212F, allowing systems to be flushed with boiling water
  • All-plastic construction eliminates galvanic action, electrolysis and corrosion at the joint
  • Mechanical joint completes in 30 seconds - significantly reduces installation time
  • No metallic grab rings or clamps; all fittings have integrally molded union connections
  • Can be disassembled and re-used, ideal for modular and remodel applications
  • Excellent chemical resistance across a wide range of chemicals with pH 1 to 13
  • Schedule 40, NSF listed, and CSA certified
  • IPEX components are dimensionally matched - do not mix brands without manufacturer's written consent
  • Furnished assembled with Olives and Union Nuts

Specs

–
Size:

2"

Material:

Polypropylene

Product Type:

90° Elbow

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy