Pro Parts at Pro Speed - Shop Heating
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Labline Acid Waste 90° Elbows

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 1-1/2" Labline Flame Retardant Polypropylene Acid Waste 90-Degree Elbow, W181
$29.95 each
In Stock
Get 3 by Mon, Nov 2
In Stock
Get 3 by Mon, Nov 2
Compare
Product Image of 2" Labline Flame Retardant Polypropylene Acid Waste 90-Degree Elbow, W182
$37.90 each
In Stock
Get 3 by Mon, Nov 2
In Stock
Get 3 by Mon, Nov 2
Compare
Product Image of 3" Labline Flame Retardant Polypropylene Acid Waste 90-Degree Elbow, W183
$101.74 each
In Stock
Get 2 by Mon, Nov 2
In Stock
Get 2 by Mon, Nov 2
Compare
Product Image of 4" Labline Flame Retardant Polypropylene Acid Waste 90-Degree Elbow, W184
$122.06 each
In Stock
Get 1 by Mon, Nov 2
In Stock
Get 1 by Mon, Nov 2
Resources
FAQs, Manuals & Videos
Articles
More About Labline Acid Waste 90° Elbows
IPEX Labline acid waste 90° elbows route lab drain lines around corners with confidence. Built from chemical-resistant flame-retardant polypropylene, they connect quickly without heat or solvents - keeping installations clean, fast, and code-compliant.
Didn't find what you're looking for? 
Let us know
.