Apply to be a TradeMaster!
Main product image of 4" Labline Flame Retardant Polypropylene Acid Waste Loose Nut 45-Degree Elbow, W214
Magnifying glass
Hover image to zoom

4" Labline Flame Retardant Polypropylene Acid Waste Loose Nut 45-Degree Elbow, W214

Brand:
IPEX
SKU:
156219-IPEX
Rating:
(0)
Q&A:
(0)
4" Labline Flame Retardant Polypropylene Acid Waste Loose Nut 45-Degree Elbow, W214
Magnifying glass
Hover image to zoom
$112.41 each
In Stock
In Stock
Get 12 Tomorrow, Sep 16
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Polypropylene
Product Highlight: Size
4"

Description

The IPEX Labline 4" Loose Nut 45 Degree Elbow is part of the Labline Mechanical-Joint Acid Waste System, a flame retardant polypropylene (FRPP) piping solution designed for laboratory and industrial acid waste drainage applications. Labline has long been recognized as an industry benchmark for performance and reliability, offering a fast mechanical joint that displaces costly and difficult-to-install glass and metal systems. All Labline fittings are furnished assembled with Olives and Union Nuts.

Features:
  • Flame retardant polypropylene (FRPP) construction - NSF listed, self-extinguishing, does not support combustion after flame is removed
  • Operating temperature range from -10F to 212F, allowing systems to be flushed with boiling water
  • All-plastic construction eliminates galvanic action, electrolysis and corrosion at the joint
  • Loose nut design allows connection to plain-end pipe without a grooved spigot - ideal for transitioning to non-Labline piping runs
  • Mechanical joint completes in 30 seconds - significantly reduces installation time
  • No metallic grab rings or clamps; all fittings have integrally molded union connections
  • Can be disassembled and re-used, ideal for modular and remodel applications
  • Excellent chemical resistance across a wide range of chemicals with pH 1 to 13
  • Schedule 40, NSF listed, and CSA certified
  • IPEX components are dimensionally matched - do not mix brands without manufacturer's written consent
  • Furnished assembled with Olives and Union Nuts

Specs

Size:

4"

Product Type:

45° Elbow

Material:

Polypropylene

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy