Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (4)
Show
In Stock Only
(4)
Home
Plumbing Supplies
Pipe Fittings & Nipples
Labline Acid Waste Pipe Fittings
Labline Acid Waste Loose Nut 45° Elbows
Labline Acid Waste Loose Nut 45° Elbows
Need a little help?
View our Resources
4 items
FILTER
Grid
List
Sort: Default
156216 Compare Checkbox
Compare
1-1/2" Labline Flame Retardant Polypropylene Acid Waste Loose Nut 45-Degree Elbow, W211
SKU:
156216
IPEX
SKU:
156216
Brand:
IPEX
–
+
$28.18
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tue, Nov 17
Total Available: 4
In Stock
Get 2 by
Tue, Nov 17
Total Available: 4
Add to List
156217 Compare Checkbox
Compare
2" Labline Flame Retardant Polypropylene Acid Waste Loose Nut 45-Degree Elbow, W212
SKU:
156217
IPEX
SKU:
156217
Brand:
IPEX
–
+
$33.93
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tue, Nov 17
Total Available: 6
In Stock
Get 1 by
Tue, Nov 17
Total Available: 6
Add to List
156218 Compare Checkbox
Compare
3" Labline Flame Retardant Polypropylene Acid Waste Loose Nut 45-Degree Elbow, W213
SKU:
156218
IPEX
SKU:
156218
Brand:
IPEX
–
+
$89.29
each
ADD TO CART
Add to List
In Stock
Get 1 by
Wed, Nov 18
Total Available: 3
In Stock
Get 1 by
Wed, Nov 18
Total Available: 3
Add to List
156219-IPEX Compare Checkbox
Compare
4" Labline Flame Retardant Polypropylene Acid Waste Loose Nut 45-Degree Elbow, W214
SKU:
156219-IPEX
IPEX
SKU:
156219-IPEX
Brand:
IPEX
–
+
$112.41
each
ADD TO CART
Add to List
In Stock
Get 13 by
Tue, Nov 17
Total Available: 16
In Stock
Get 13 by
Tue, Nov 17
Total Available: 16
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Labline Acid Waste Loose Nut 45° Elbows
IPEX Labline acid waste loose nut 45° elbows include a loose nut end for easy serviceability, making them a practical choice for lab drain systems where future access or layout changes are expected.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video