Apply to be a TradeMaster!
Main product image of 2" Labline Flame Retardant Polypropylene Acid Waste Cleanout Plug, W242
Magnifying glass
Hover image to zoom

2" Labline Flame Retardant Polypropylene Acid Waste Cleanout Plug, W242

Brand:
IPEX
SKU:
156242
Rating:
(0)
Q&A:
(0)
2" Labline Flame Retardant Polypropylene Acid Waste Cleanout Plug, W242
Magnifying glass
Hover image to zoom
$23.29 each
In Stock
In Stock
Get 2 Tomorrow, Sep 15
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Polypropylene
Product Highlight: Size
2"

Description

The IPEX Labline 2" Cleanout Plug is a flame retardant polypropylene plug for use with Labline Acid Waste Cleanout Tees and cleanout access points in the Labline Mechanical-Joint Acid Waste System. It provides a secure, chemical-resistant closure for cleanout openings in acid waste drainage systems. All Labline fittings are furnished assembled with Olives and Union Nuts.

Features:
  • Flame retardant polypropylene (FRPP) construction - NSF listed
  • Chemical resistant across a wide range of chemicals with pH 1 to 13
  • All-plastic construction eliminates galvanic action, electrolysis and corrosion
  • Compatible with Labline Cleanout Tees and acid waste cleanout access points
  • Operating temperature range from -10F to 212F
  • Sized for the specific pipe diameter indicated

Specs

Product Type:

Plug

Material:

Polypropylene

Size:

2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy