Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Home
Plumbing Supplies
Pipe Fittings & Nipples
Labline Acid Waste Pipe Fittings
Labline Acid Waste Cleanout Plugs
Labline Acid Waste Cleanout Plugs
Need a little help?
View our Resources
4 items
FILTER
Grid
List
Sort: Default
156241 Compare Checkbox
Compare
1-1/2" Labline Flame Retardant Polypropylene Acid Waste Cleanout Plug, W241
SKU:
156241
IPEX
SKU:
156241
Brand:
IPEX
–
+
$21.43
each
ADD TO CART
Add to List
In Stock
Get 2 by
Mon, Nov 2
Total Available: 8
In Stock
Get 2 by
Mon, Nov 2
Total Available: 8
Add to List
156242 Compare Checkbox
Compare
2" Labline Flame Retardant Polypropylene Acid Waste Cleanout Plug, W242
SKU:
156242
IPEX
SKU:
156242
Brand:
IPEX
–
+
$23.29
each
ADD TO CART
Add to List
Out of Stock
Get it by
Mon, Nov 16 - Mon, Nov 23
Out of Stock
Get it by
Mon, Nov 16 - Mon, Nov 23
Add to List
156243 Compare Checkbox
Compare
3" Labline Flame Retardant Polypropylene Acid Waste Cleanout Plug, W243
SKU:
156243
IPEX
SKU:
156243
Brand:
IPEX
–
+
$26.85
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tue, Nov 3
Total Available: 3
In Stock
Get 1 by
Tue, Nov 3
Total Available: 3
Add to List
156244 Compare Checkbox
Compare
4" Labline Flame Retardant Polypropylene Acid Waste Cleanout Plug, W244
SKU:
156244
IPEX
SKU:
156244
Brand:
IPEX
–
+
$42.91
each
ADD TO CART
Add to List
In Stock
Get 2 by
Mon, Nov 2
Total Available: 8
In Stock
Get 2 by
Mon, Nov 2
Total Available: 8
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Labline Acid Waste Cleanout Plugs
IPEX Labline acid waste cleanout plugs provide simple, reliable seals for cleanout openings. Chemical-resistant polypropylene construction holds up to the demanding conditions of laboratory and industrial environments.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video