Apply to be a TradeMaster!
Main product image of 3" Labline Flame Retardant Polypropylene Acid Waste Cleanout Plug, W243
Magnifying glass
Hover image to zoom

3" Labline Flame Retardant Polypropylene Acid Waste Cleanout Plug, W243

Brand:
IPEX
SKU:
156243
Rating:
(0)
Q&A:
(0)
3" Labline Flame Retardant Polypropylene Acid Waste Cleanout Plug, W243
Magnifying glass
Hover image to zoom
$26.85 each
In Stock
In Stock
Get 2 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Size
3"

Description

–
The IPEX Labline 3" Cleanout Plug is a flame retardant polypropylene plug for use with Labline Acid Waste Cleanout Tees and cleanout access points in the Labline Mechanical-Joint Acid Waste System. It provides a secure, chemical-resistant closure for cleanout openings in acid waste drainage systems. All Labline fittings are furnished assembled with Olives and Union Nuts.

Features:
  • Flame retardant polypropylene (FRPP) construction - NSF listed
  • Chemical resistant across a wide range of chemicals with pH 1 to 13
  • All-plastic construction eliminates galvanic action, electrolysis and corrosion
  • Compatible with Labline Cleanout Tees and acid waste cleanout access points
  • Operating temperature range from -10F to 212F
  • Sized for the specific pipe diameter indicated

Specs

–
Size:

3"

Product Type:

Plug

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy