Apply to be a TradeMaster!
Main product image of 4" Labline Flame Retardant Polypropylene Acid Waste Glass Adapter, W454
Magnifying glass
Hover image to zoom

4" Labline Flame Retardant Polypropylene Acid Waste Glass Adapter, W454

Brand:
IPEX
SKU:
156454
Rating:
(0)
Q&A:
(0)
4" Labline Flame Retardant Polypropylene Acid Waste Glass Adapter, W454
Magnifying glass
Hover image to zoom
$147.57 each
In Stock
In Stock
Get 1 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Size
4"

Description

–
The IPEX Labline 4" Glass Adapter (MJ x Bead) provides a transition connection between the Labline Mechanical-Joint Acid Waste System and other piping materials, including borosilicate glass bead-end piping. It is made from flame retardant polypropylene (FRPP) and is NSF listed for acid waste drain and vent applications. All Labline fittings are furnished assembled with Olives and Union Nuts.

Features:
  • Provides a transition from Labline Mechanical-Joint polypropylene system to borosilicate glass (bead-end) piping
  • Flame retardant polypropylene (FRPP) construction - NSF listed
  • Operating temperature range from -10F to 212F
  • All-plastic construction eliminates galvanic action, electrolysis and corrosion at the joint
  • Excellent chemical resistance across a wide range of chemicals with pH 1 to 13
  • IPEX components are dimensionally matched - do not mix brands without manufacturer's written consent
  • Furnished assembled with Olives and Union Nuts

Specs

–
Product Type:

Adapter

Material:

Polypropylene

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy