Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (4)
Show
In Stock Only
(4)
Home
Plumbing Supplies
Pipe Fittings & Nipples
Labline Acid Waste Pipe Fittings
Labline Acid Waste Glass Adapters
Labline Acid Waste Glass Adapters
Need a little help?
View our Resources
4 items
FILTER
Grid
List
Sort: Default
156451 Compare Checkbox
Compare
1-1/2" Labline Flame Retardant Polypropylene Acid Waste Glass Adapter, W451
SKU:
156451
IPEX
SKU:
156451
Brand:
IPEX
–
+
$51.87
each
ADD TO CART
Add to List
In Stock
Get 2 by
Mon, Nov 2
Total Available: 8
In Stock
Get 2 by
Mon, Nov 2
Total Available: 8
Add to List
156452 Compare Checkbox
Compare
2" Labline Flame Retardant Polypropylene Acid Waste Glass Adapter, W452
SKU:
156452
IPEX
SKU:
156452
Brand:
IPEX
–
+
$66.63
each
ADD TO CART
Add to List
In Stock
Get 1 by
Mon, Nov 2
Total Available: 6
In Stock
Get 1 by
Mon, Nov 2
Total Available: 6
Add to List
156453 Compare Checkbox
Compare
3" Labline Flame Retardant Polypropylene Acid Waste Glass Adapter, W453
SKU:
156453
IPEX
SKU:
156453
Brand:
IPEX
–
+
$105.79
each
ADD TO CART
Add to List
In Stock
Get 2 by
Mon, Nov 2
Total Available: 8
In Stock
Get 2 by
Mon, Nov 2
Total Available: 8
Add to List
156454 Compare Checkbox
Compare
4" Labline Flame Retardant Polypropylene Acid Waste Glass Adapter, W454
SKU:
156454
IPEX
SKU:
156454
Brand:
IPEX
–
+
$147.57
each
ADD TO CART
Add to List
In Stock
Get 1 by
Mon, Nov 2
Total Available: 5
In Stock
Get 1 by
Mon, Nov 2
Total Available: 5
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Labline Acid Waste Glass Adapters
IPEX Labline acid waste glass adapters provide a seamless transition between IPEX Labline polypropylene pipe and existing borosilicate glass drain pipe, making them well-suited for lab renovations and partial system upgrades.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video