Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
PVC Fittings
PVC DWV Fittings
PVC DWV Male Trap Adapters (Spig x Slip)
1-1/2" PVC DWV Male Trap Adapter w/ Plastic Nut (Spigot x Slip)
Brand:
IPEX
SKU:
192801A
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry 192801A
Unavailable since July 11, 2026
Size:
1-1/2"
1-1/2"
2"
1-1/2"
2"
This item replaces:
755211
Direct Replacement:
1-1/2" PVC DWV Male Trap Adapter w/ Plastic Nut (Spigot x Slip)
SKU:
P103P-015
(0)
Order by
today
, receive 349 by
Monday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Spigot x Slip Connection
1-1/2"
Male Thread Type
Specs
–
Size:
1-1/2"
Connection Type:
Spigot x Slip
Thread Type:
Male
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Connection Type
...
Thread Type
...
CURRENT ITEM
1-1/2" PVC DWV Male Trap Adapter w/ Plastic Nut (Spigot x Slip)
SKU:
192801A
IPEX
1-1/2"
Spigot x Slip
Male
1-1/2" PVC DWV Male Trap Adapter w/ Plastic Nut (Spigot x Slip)
SKU:
P103P-015
1-1/2"
Spigot x Slip
Male
×
Video