Apply to be a TradeMaster!
1-1/2" ABS Backwater Valve w/ DWV Hub, 16" Access Sleeve, and ABS Lid

1-1/2" ABS Backwater Valve w/ DWV Hub, 16" Access Sleeve, and ABS Lid

Brand:
IPEX
SKU:
754041
Rating:
(0)
Q&A:
(0)
1-1/2" ABS Backwater Valve w/ DWV Hub, 16" Access Sleeve, and ABS Lid
$60.59 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Size: 
1-1/2"
1-1/2"
Material: 
ABS

MANUALS (1)


This item replaces: 123271

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
ABS
Product Highlight: Color
Black

Description

–
1-1/2" ABS Backwater Valve w/ DWV Hub, 16" Access Sleeve, and ABS Lid

These simple devices offer effective protection against the backflow of sewage and stormwater into homes and businesses.

Specs

–
Size:

1-1/2"

Material:

ABS

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy