Apply to be a TradeMaster!
Main product image of 4" ABS Backwater Valve w/ Hub
Magnifying glass
Hover image to zoom

4" ABS Backwater Valve w/ Hub

Brand:
IPEX
SKU:
754163
Rating:
(0)
Q&A:
(0)
4" ABS Backwater Valve w/ Hub
Magnifying glass
Hover image to zoom
$69.37 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Size: 
4"
Material: 
ABS
This item replaces: 123284

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
ABS
Product Highlight: Color
Black

Description

–
4" ABS Backwater Valve w/ Hub

These simple devices offer effective protection against the backflow of sewage and stormwater into homes and businesses.

Specs

–
Size:

4"

Material:

ABS

Color:

Black

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy