Apply to be a TradeMaster!
Main product image of 6" PVC Backwater Valve w/ DWV Hub
Magnifying glass
Hover image to zoom

6" PVC Backwater Valve w/ DWV Hub

Brand:
IPEX
SKU:
757663
Rating:
(0)
Q&A:
(0)
6" PVC Backwater Valve w/ DWV Hub
Magnifying glass
Hover image to zoom
$225.79 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Size: 
6"
1-1/2"2"3"4"6"
Material: 
PVC

MANUALS (1)


This item replaces: 223286W

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
PVC
Product Highlight: Color
White

Description

–
6" PVC Backwater Valve w/ DWV Hub

These simple devices offer effective protection against the backflow of sewage and stormwater into homes and businesses.

Specs

–
Size:

6"

Material:

PVC

Color:

White

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy