Apply to be a TradeMaster!
Main product image of AB&A PVC Schedule 40 Waste & Overflow Half Kit w/ Test Kit
Magnifying glass
Hover image to zoom

AB&A PVC Schedule 40 Waste & Overflow Half Kit w/ Test Kit

SKU:
62037
Rating:
(0)
Q&A:
(0)
AB&A PVC Schedule 40 Waste & Overflow Half Kit w/ Test Kit
Magnifying glass
Hover image to zoom
$24.83 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Finish
Chrome

Description

–
The AB&A Classic Waste and Overflow Half Kit includes everything you need to replace or install a new waste and overflow system in your bathtub with your existing piping. Compatible with Schedule 40 PVC piping, this half kit includes a high-flow-capacity overflow plate that is slotted to provide greater drainage through the tub overflow, draining water at a rate of 7 GPM (gallons per minute) compared to the output of a typical tub spout of 5-6 GPM. The Push eN Lift Stopper allows for easy plugging and unplugging of the tub drain. Designed for quick, tool-free installation, this waste and overflow kit features a convenient push-on overflow cover plate that secures to the overflow elbow with a simple push for a snug fit against the tub wall. An additional thin gasket is included for thick-walled tubs made of material such as marble, as well as a test kit that allows the waste and overflow system to be pressure tested for safety. AB&A waste and overflow kits are available in full, half, rough/trim, and finish kit configurations and in a variety of finishes to complement today's designs and customer preferences, delivering consistent high quality in both new construction and retrofit markets.

  • "Classic" high-flow capacity slotted overflow plate provides greater drainage through the tub overflow
  • Thin gasket included for thick-walled tubs (e.g. marble)
  • Strainer and stopper are brass unless noted
  • California Residents: WARNING - www.P65warnings.ca.gov

Specs

–
Drain Type:

Push Pull

Material:

PVC

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy