Apply to be a TradeMaster!
Main product image of 4" PVC Full Port Backwater Valve
Magnifying glass
Hover image to zoom

4" PVC Full Port Backwater Valve

SKU:
66001-IPS
Rating:
(0)
Q&A:
(0)
4" PVC Full Port Backwater Valve
Magnifying glass
Hover image to zoom
$240.55 each
In Stock
In Stock
Get 13 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC

Description

–
The Mainline Fullport Backwater Valve is the 'flagship' of the company. Established in 1997, this valve has revolutionized sewer protection across North America with its patented 'normally open' gate design. This valve is typically installed in homes or buildings that have basements, cellars, crawl spaces or area that are accessible for servicing. The normally open gate allows the sewer system to 'vent' any gases that may be causes by positive or negative pressures in the sewer line. The 4963 has a 'Clear View' top that makes inspection of the valve quick and simple for the building owner or plumber! As well, the 4963 comes with an integral clean-out for rodding the sewer lateral. Should rodding from the stack be necessary, the snake can easily pass over the open gate and be retracted with out doing any harm to the components.

  • "Normally-open design" offers zero flow restriction
  • "Normally-open design" allows free circulation of air through the Plumbing System
  • "Clear Lid" easy visual inspection of unit
  • "Built-in main-sewer cleanout" allows auguring of sewer

Specs

–
Product Type:

Backwater Valve

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy