Apply to be a TradeMaster!
Main product image of Du-All 1/2" Sweat Washing Machine Outlet Box w/ 1/4 Turn Ball Valves
Magnifying glass
Hover image to zoom

Du-All 1/2" Sweat Washing Machine Outlet Box w/ 1/4 Turn Ball Valves

SKU:
82052-IPS
Rating:
(0)
Q&A:
(0)
Du-All 1/2" Sweat Washing Machine Outlet Box w/ 1/4 Turn Ball Valves
Magnifying glass
Hover image to zoom
$29.67 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Inlet Type
Copper Sweat

Description

–

The Water-Tite DU-ALL Dual-Drain Washing Machine Outlet Box features an innovative design that offers multiple valve mounting options. Choose from dual-drain, right-drain-only, and left-drain-only installations, or invert the box for top-mount valves with a center drain. Forward-mounted valves give homeowners easy access to on/off controls, while the drains are positioned toward the back of the box. A raised drip guard contains and sends hose or valve leaks directly down the drain instead of onto the laundry room wall and floor. The EZ Out test caps are raised for quick removal, and the knockouts are oversized, so they won't fall down the drain. Featuring a one-piece design, this washing machine outlet box can be installed more quickly than separate drain and valve boxes. The box rests securely against the back sheetrock and includes two mounting brackets for attachment to the studs for sturdy installation. It comes with a snap-on faceplate (10-3/16 inches wide by 8-13/16 inches high) that is interchangeable with center-drain outlet-box faceplates. Choose from a standard pack with an attached faceplate or a contractor pack with an unattached faceplate.



Features

  • Patented one piece design speeds installation vs separate drain and valve boxes
  • Depth of the box rest against the back sheetrock wall for sturdy installation
  • Side of the box has a flat side for secure mounting to wall
  • The frame is interchangeable with center drain washing machine outlet boxes
  • California Residents: WARNING: www.P65warnings.ca.gov

Specs

–
Inlet Size:

1/2"

Material:

Brass

Product Type:

Washing Machine Outlet Box

Features:

Dual Drain

1/4 Turn Ball Valves

Inlet Type:

Copper Sweat

Application:

Washing Machine

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy