The Water-Tite Square Ice Maker Outlet Box features a special contoured design that offers quick and easy valve access. Its one-piece box-and-flange construction delivers ideal mounting stability, requiring no additional support framing. This outlet box includes one pre-installed lead-free brass valve, which complies with NSF 61-G requirements. The Water-Tite Square Ice Maker Outlet Box comes with a snap-on faceplate that measures 8-1/4 inches wide by 7-5/16 inches high and is able to accommodate up to 3/4-inch drywall. Choose from a standard pack with an attached faceplate or a contractor pack with an unattached faceplate.
Features:
| Inlet Type: | CVPC |
|---|---|
| Application: | Ice Maker |
| Inlet Size: | 1/2" |
| Lead Free: | Yes |
| Material: | Plastic |
| Features: | 1/4 Turn Ball Valves |
| Product Type: | Ice Maker Outlet Box |