Apply to be a TradeMaster!
Main product image of 1/2" CPVC Ice Machine Outlet Box w/ 1/4 Turn Water Hammer Arrestor Valve
Magnifying glass
Hover image to zoom

1/2" CPVC Ice Machine Outlet Box w/ 1/4 Turn Water Hammer Arrestor Valve

SKU:
87982
Rating:
(0)
Q&A:
(0)
1/2" CPVC Ice Machine Outlet Box w/ 1/4 Turn Water Hammer Arrestor Valve
Magnifying glass
Hover image to zoom
$41.32 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Material
Plastic
Product Highlight: Lead Free
Yes
Product Highlight: Inlet Type
CVPC

Description

–

The Water-Tite Square Ice Maker Outlet Box features a special contoured design that offers quick and easy valve access. Its one-piece box-and-flange construction delivers ideal mounting stability, requiring no additional support framing. This outlet box includes one pre-installed lead-free brass valve that has an integrated hammer arrester, which absorbs sudden pressure changes to reduce stress on the plumbing system, providing continuous and maintenance-free protection against water hammer. The Water-Tite Square Ice Maker Outlet Box comes with a snap-on faceplate that measures 8-1/4 inches wide by 7-5/16 high and is able to accommodate up to 3/4-inch drywall. Choose from a standard pack with an attached faceplate or a contractor pack with an unattached faceplate.



Feature:

  • Box 5 3/4" x 4 7/8" x 3 1/2"
  • Frame 8 1/4" x 7 5/16"
  • Contour Box Design Allows Easy Valve Access
  • One-Piece Box and Flange Design Needs No Additional Support Framing and Labor
  • Snap-On Frame Accommodates up to 3/4" Drywall
  • California Residents: WARNING - www.P65warnings.ca.gov

Specs

–
Inlet Size:

1/2"

Features:

1/4 Turn Ball Valves

Material:

Plastic

Application:

Ice Maker

Product Type:

Ice Maker Outlet Box

Lead Free:

Yes

Inlet Type:

CVPC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy