Apply to be a TradeMaster!
Main product image of 1/2" Sweat Ice Machine Outlet Box w/ 1/4 Turn Hammer Arrester Valve
Magnifying glass
Hover image to zoom

1/2" Sweat Ice Machine Outlet Box w/ 1/4 Turn Hammer Arrester Valve

SKU:
88525
Rating:
(0)
Q&A:
(0)
1/2" Sweat Ice Machine Outlet Box w/ 1/4 Turn Hammer Arrester Valve
Magnifying glass
Hover image to zoom
$396.46 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Sweat
Product Highlight: Size
1/2"
Product Highlight: Inlet Size
1/2"
Product Highlight: Material
Stainless Steel

Description

–

Ensure your icemaker is properly connected to a water supply and fits snugly against the wall with the Guy Gray Stainless Steel Mini Ice Maker Outlet Box. This mini recessed outlet box is designed to be installed in the stud bay, minimizing bulkiness and increasing living space. Made of 20-gauge stainless steel and the outlet box (with faceplate) measures 7 inches wide by 7 inches high.


Specifications:

  • 20 Gauge Box / 20 Gauge Faceplate
  • Rough opening: 4 1/8" W x 4 3/4" H x 2" D
  • Faceplate dimensions: 7" W x 7" H
  • Valves comply with the requirements of NSF 61-G and the "Reduction of Lead in Drinking Water Act" (Federal Public Law 111-380)

Specs

–
Application:

Ice Maker

Inlet Type:

Sweat

Product Type:

Ice Maker Outlet Box

Size:

1/2"

Features:

1/4 Turn Ball Valves

Includes Frame

Inlet Size:

1/2"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy