Apply to be a TradeMaster!
Main product image of Splice Line In-Line Wire Connector (Bag of 100)
Magnifying glass
Hover image to zoom

Splice Line In-Line Wire Connector (Bag of 100)

Brand:
Ideal
SKU:
30-1042
Rating:
(3)
Q&A:
(0)
Splice Line In-Line Wire Connector (Bag of 100)
Magnifying glass
Hover image to zoom
$22.73 each
In Stock
In Stock
Get 8 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Material
Copper

Description

–
Features
  • Crimp-Free, Push-In Butt Splice
  • Low Insertion Force for Fast Connections
  • Easily Passes Through 1/2" Knockouts
  • End-to-End Connection Ideal for Pre-Fab Operations
  • Transparent Polycarbonate Window for Visual Inspection of Connection
  • Wide Wire Range of 20-12 AWG Solid, 16-12 AWG Stranded

Specs

–
AWG:

20-12

Voltage:

600V

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would use this product again and again.

I use this all the time! It is the best! Saves the wrist from twisting wire nuts!
Sparky
Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this product again and again.

Thank you for having this product!! I use all the time! This splice saves the wrist from using wire nuts!!! Awesome product!!
Sparky
Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Inovative Product

I find the splice line connector to be much faster and superior to wire nuts. Will be hard pressed to use wire nut when a splice line connector can be used, and Supply House service is exceptional.
Toolman
Strasburg, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy