Apply to be a TradeMaster!
Main product image of Twister® 341 Wire Connector, Tan (Box of 100)
Magnifying glass
Hover image to zoom

Twister® 341 Wire Connector, Tan (Box of 100)

Brand:
Ideal
SKU:
30-341
Rating:
(0)
Q&A:
(0)
Twister® 341 Wire Connector, Tan (Box of 100)
Magnifying glass
Hover image to zoom
$18.16 each
In Stock
In Stock
Get 29 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Tan
Product Highlight: Material
Copper

Description

–
Features
  • Accepts 3 #22 to 3 #10 AWG wire combinations
  • Rated for 600 Volt maximum
  • Swept-wing design for comfort
  • Live-action, square-wire spring
  • Hexagonal shape for standard nutdriver
  • No pre-twisting required
  • UL Listed and CSA Certified
  • Shell rated for 105° C
  • Flame-retardant shell

Specs

–
Color:

Tan

AWG:

22-8

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy