Apply to be a TradeMaster!
Main product image of Wing-Nut® 454 Wire Connector, Blue (Box of 25)
Magnifying glass
Hover image to zoom

Wing-Nut® 454 Wire Connector, Blue (Box of 25)

Brand:
Ideal
SKU:
30-454
Rating:
(3)
Q&A:
(0)
Wing-Nut® 454 Wire Connector, Blue (Box of 25)
Magnifying glass
Hover image to zoom
$10.26 each
In Stock
In Stock
Get 48 Tomorrow, Sep 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Blue
Product Highlight: Material
Copper
Product Highlight: Voltage
600V

Description

Features
  • Accepts 3 #12 to 1 #6 with 2 #8 AWG wire combinations
  • Rated for 600 Volt maximum
  • Contoured wing design for secure grip
  • Live-action, square-wire spring
  • No pre-twisting required
  • UL Listed and CSA Certified
  • Reusable
  • Shell rated for 105° C
  • Flame-retardant shell

Specs

Color:

Blue

AWG:

12-6

Material:

Copper

Voltage:

600V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Color
AWG
CURRENT ITEM
Product Image of Wing-Nut® 454 Wire Connector, Blue (Box of 25)
Wing-Nut® 454 Wire Connector, Blue (Box of 25)
SKU: 30-454
(3)
Blue
12-6

You May Also Need

Blue Screw-On Wire Connectors, 22-16 AWG (Pack of 100)
SKU: 623-002
DiversiTech

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good quality

Secures three 12s very well.
W
Ulster County NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I couldn't find them anywhere else

Love the price
Bluboi
Georgia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ideal wing nut

Good product that I use in the electrical trade
Electrician
Clarion pa
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy