Apply to be a TradeMaster!
Main product image of 410 Steel Crimp Connector (Box of 100)
Magnifying glass
Hover image to zoom

410 Steel Crimp Connector (Box of 100)

Brand:
Ideal
SKU:
30-410
Rating:
(0)
Q&A:
(0)
410 Steel Crimp Connector (Box of 100)
Magnifying glass
Hover image to zoom
$16.53 each
In Stock
In Stock
Get 2 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Voltage
600V

Description

–
Features
  • Min 1 #14 w/ 1 #18, Max 2 #10 w/ 2 #14
  • Rated for 600V maximum
  • Designed for fast, permanent, pressure-type connections
  • UL Listed and CSA Certified
  • Zinc-plated or copper sleeves resist corrosion

Specs

–
Product Type:

Crimp

Material:

Steel

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy