Apply to be a TradeMaster!
Main product image of Side-Cutting Pliers, NE Type High-Leverage with Crimp Die
Magnifying glass
Hover image to zoom

Side-Cutting Pliers, NE Type High-Leverage with Crimp Die

Brand:
Ideal
SKU:
30-430
Rating:
(0)
Q&A:
(0)
Side-Cutting Pliers, NE Type High-Leverage with Crimp Die
Magnifying glass
Hover image to zoom
$40.81 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-1/4" Length

Description

–
Features
  • Drop-forged, high-carbon steel construction
  • Knife-to-anvil blades never need resharpening
  • High-leverage design provides 40% more cutting power
  • Models with crimping die crimp bare and insulated terminals
  • Vinyl-coated, comfort-grip handles
  • Lifetime guarantee

Specs

–
Product Type:

Pliers

Crimp Tool

Type:

Side Cutting

Length (Inches):

9-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy