Apply to be a TradeMaster!
Main product image of Amplifier Probe & Tone Generator Kit
Magnifying glass
Hover image to zoom

Amplifier Probe & Tone Generator Kit

Brand:
Ideal
SKU:
33-864
Rating:
(0)
Q&A:
(0)
Amplifier Probe & Tone Generator Kit
Magnifying glass
Hover image to zoom
$79.97 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Amplifier Probe is designed to identify and trace wires or cables within a group without damaging the insulation. It allows for pin point identification even in the most congested cable bundles. Our unit can be used with any tone generator.

Features:
  • Works with any Tone Generator (62-160) to identify wires
  • Volume control for increased sensitivity and adjustable to suit work environment
  • Recessed ON/OFF button prevents battery drain
  • Battery low indicator
  • 9 volt battery included Use the IDEAL tone generator (62-160) to apply a tone signal to a wire pair or single conductor, and trace with an amplifier probe (IDEAL 62-164). When used with the amplifier probe, the tone generator allows technicians to identify a wire within a bundle, at a cross connect or at a remote end. It can be used on twisted pair, coax, and de-energized AC wiring.

    Features:
    • F-connector port for toning and tracing of coaxial CATV cabling systems
    • Three different tones selected from front panel
    • Tone can be added in any status allows test sets without monitor feature to pick up tone
    • Separate Talk Battery status for increased voltage and power for test sets
    • Auto-OFF of tone after three hours to conserve battery life
    • Constant tone amplitude over life of battery
    • Two tone amplitude normal and half
    • No power draw in continuity status with leads open
    • RJ jack allows use of modular cable or alligator clips
    • Low battery LED indicates when to change battery
    • 9 volt battery included

Specs

–
Product Type:

Probe

Includes:

62-164

62-160

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy