Shop Limited Time Deals
Main product image of FiberMASTER Fiber Optic Test Kit
Magnifying glass
Hover image to zoom

FiberMASTER Fiber Optic Test Kit

Brand:
Ideal
SKU:
33-931
Rating:
(0)
Q&A:
(0)
FiberMASTER Fiber Optic Test Kit
Magnifying glass
Hover image to zoom
33-931 has been discontinued
Discontinued February 20, 2020
This product was discontinued by the manufacturer.

Description

FiberMASTER provides all the features required to certify and troubleshoot fibre optic cabling. Measure fibre optic power in milliwatts (mW) and decibel-milliwatts (dBm) to test and troubleshoot active LANs. Quickly measure cabling loss with the automatic calibration feature that stores reference power from any light source for quick dB loss calculations. the 1490nm wavelength measurement mode is perfect for troubleshooting Fibre To The Home cabling systems.

Features:
  • Easy to use with simple three-button operation
  • Ideal for field use
  • Compact size
  • Four wavelength power meter for multimode and single mode testing
  • Transmitter works while docked in receiver
  • Power meter features 2.5mm universal and FC adaptors
  • Support for standard ST, SC and FC connectors
  • 850, 1300, 1310, 1550nm Lght source

Specs

Product Type:

Fibre Optic Test Kit

Accuracy:

± 5%

Connectors:

Universal 2.5mm w/ FC adapter

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm