Apply to be a TradeMaster!
Main product image of 8" Adjustable Wrench
Magnifying glass
Hover image to zoom
8" Adjustable Wrench
Magnifying glass
Hover image to zoom
$33.69 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"

Description

–
Features:
  • Narrow profile head reaches into tight spaces
  • Tight tolerance on thumbscrew won't loosen or wobble with use
  • Extra wide jaw capacity with standard and metric markings
  • Jaw capacity of 1-1/8 in.

Specs

–
Product Type:

Wrench

Size:

8"

Jaw Capacity:

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Well Made

A very well made adjustable. Compared to many of the cheap ones you find at big box stores, this one doesn't loosen while you are using it and it's fairly light for carrying in your pocket. Plus it's made in USA at a reasonable price!
waterjet
Harrisburg, PA
12 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy