Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Plumbing Tools & Equipment
Hand Tools
Pliers
Cutting Pliers
8" Diagonal-Cutting Pliers with Angled Head
Brand:
Ideal
SKU:
35-029
Rating:
(0)
Q&A:
(0)
Hover image to zoom
35-029 has been discontinued
Discontinued September 10, 2024
This product was discontinued by the manufacturer.
This item replaces:
35-5029
Direct Replacement:
Nat-LP Kit 9-sec Spd Abf, 30-029
Brand:
Crown Boiler
SKU:
30-029
(0)
Backorder
Get it
Mon, Nov 16 - Tue, Dec 15
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
8" Length
Description
–
Features:
Convenient angled head for hard-to-reach areas
Drop-forged, high-carbon steel construction withstands toughest applications
Knife-to-anvil blades never need resharpening
Induction-hardened blades for long-term durability
High-leverage design provides 40% more cutting power
Vinly-coated, comfort-grip handles
Lifetime guarantee
Specs
–
Product Type:
Pliers
Type:
Diagonal Cutting
Length (Inches):
8"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
0 reviews
0
out of 0 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Sort: Most Recent
Be the first to write a review.
×
Video