Apply to be a TradeMaster!
Main product image of 12-1/2" Drop-Forged Hammer
Magnifying glass
Hover image to zoom

12-1/2" Drop-Forged Hammer

Brand:
Ideal
SKU:
35-210
Rating:
(0)
Q&A:
(0)
12-1/2" Drop-Forged Hammer
Magnifying glass
Hover image to zoom
$49.28 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12-1/2" Length

Description

–
Features
  • 12-1/2 in. long
  • Drop-forged, tempered steel polished head
  • Strong, shock-absorbent fiberglass handle
  • Long, straight claws simplify removal of electrical fixtures
  • Comfortable, perforated neoprene grips
  • Lifetime guarantee

Specs

–
Product Type:

Hammer

Length (Inches):

12-1/2"

Weight:

18 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy