Apply to be a TradeMaster!
Main product image of 16" Dual-Purpose Hacksaw
Magnifying glass
Hover image to zoom
16" Dual-Purpose Hacksaw
Magnifying glass
Hover image to zoom
$54.67 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
16", 12" Length

Description

–
Features:
  • Use as conventional hacksaw or as jab saw to enlarge holes
  • Rugged frame provides lightweight rigidity and exceptional control
  • Stores up to nine extra blades
  • Blades can be adjusted to 55 degree angle for flush cutting
  • Includes 12 inch x 24 teeth per inch bi-metal blade

Specs

–
Product Type:

Hacksaw

Length (Inches):

16"

12"

Teeth per Inch:

24

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy