Apply to be a TradeMaster!
Main product image of Ergonomic Hacksaw
Magnifying glass
Hover image to zoom
Ergonomic Hacksaw
Magnifying glass
Hover image to zoom
$27.98 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length

Description

–
Features:
  • Angled handle for easier cutting
  • Blade can easily be adjusted for flush cutting
  • Easy tensioning wing-nut keeps blades tight for straighter cuts
  • Cushioned ergonomic grip for performance and comfort
  • Includes 12 in. x 24T bi-metal blade

Specs

–
Product Type:

Hacksaw

Length (Inches):

12"

Teeth per Inch:

24

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy