Apply to be a TradeMaster!
Main product image of 8" Insulated Diagonal Cutting Pliers with Angled Head
Magnifying glass
Hover image to zoom

8" Insulated Diagonal Cutting Pliers with Angled Head

Brand:
Ideal
SKU:
35-9029
Rating:
(0)
Q&A:
(0)
8" Insulated Diagonal Cutting Pliers with Angled Head
Magnifying glass
Hover image to zoom
$92.80 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
Features:
  • First UL tested and classified insulated tools available
  • 1000 Volt certified (1000V AC, 1500V DC)
  • Meets ASTM F1505-01 and IEC 60 900 standards
  • Meets OSHA requirements for insulated tools (29 CFR 1910)
  • Drop-forged, high-carbon steel construction withstands toughest applications
  • Knife-to-anvil blades never need resharpening
  • Induction-hardened blades cut hardened wire, bolts and ACSR
  • High-leverage design provides 40% more cutting power
  • A convenient angled head for hard-to-reach areas and rocking out nails

Specs

–
Type:

Diagonal Cutting

Product Type:

Pliers

Length (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy