Apply to be a TradeMaster!
Main product image of 8" x 3/4" x .050" Heavy Duty Metal Reciprocating Blade
Magnifying glass
Hover image to zoom

8" x 3/4" x .050" Heavy Duty Metal Reciprocating Blade

Brand:
Ideal
SKU:
36-086
Rating:
(0)
Q&A:
(0)
8" x 3/4" x .050" Heavy Duty Metal Reciprocating Blade
Magnifying glass
Hover image to zoom
$7.89 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length
Product Highlight: Width (Inches)
3/4" Width

Description

–
Features:
  • Bi-metal blades last up to 10 times longer than carbon steel blades
  • Flexible spring-back provides long blade life
  • Super-hard, high-speed steel teeth for a sharp, long-lasting cutting edge
  • Shatterproof for tough applications
  • Fit all reciprocating saws using 1/2 in. universal shank

Specs

–
Application:

Structural Steel

Conduit

Pipe

Stainless Steel

Product Type:

Saw Blade

Length (Inches):

8"

Width (Inches):

3/4"

Thickness:

0.050"

Blade Material:

Bi-Metal

Teeth per Inch:

10/14

Quantity:

Single

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy