Apply to be a TradeMaster!
Main product image of Ideal Wipes Multi-Purpose Towels (82 per Pack)
Magnifying glass
Hover image to zoom

Ideal Wipes Multi-Purpose Towels (82 per Pack)

Brand:
Ideal
SKU:
38-500
Rating:
(0)
Q&A:
(0)
Ideal Wipes Multi-Purpose Towels (82 per Pack)
Magnifying glass
Hover image to zoom
$25.69 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 9"
Product Highlight: Color
Orange

Description

–
Features
  • Cleans dirt, grease, lube and grime
  • Pre-moistened wipes with sealing, moisture retaining canister
  • Extra-large towel for even the biggest jobs
  • Non-scratching, textured scubbing side for cleaning with soft & smooth wiping surface on opposite side
  • Infused with natural hand moisturizers and vitamin E to soften rough skin
  • Durable heavy duty fabric scrubs without tearing

Specs

–
Scent:

Plain

Size:

12" x 9"

Color:

Orange

Quantity:

82

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy