Shop Resideo Sale
Main product image of "Caution High Voltage" Yellow Barricade Tape (3" x 1000 Ft)
Magnifying glass
Hover image to zoom

"Caution High Voltage" Yellow Barricade Tape (3" x 1000 Ft)

Brand:
Ideal
SKU:
42-003
Rating:
(0)
Q&A:
(0)
"Caution High Voltage" Yellow Barricade Tape (3" x 1000 Ft)
Magnifying glass
Hover image to zoom
$40.60 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene
Product Highlight: Length (Feet)
1000' Length
Product Highlight: Width (Inches)
3" Width
Product Highlight: Color
Yellow

Description

–
Features
  • High-visibility safety yellow or red polyethylene construction with bold black letters
  • Meets OSHA specifications Section 1010.144 for marking physical hazards

Specs

–
Material:

Polyethylene

Product Type:

Barricade Tape

Length (Feet):

1000'

Width (Inches):

3"

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy